Shop All Safety & Disconnect Switch Accessories
Siemens
Fuse Clip Kit, 240VAC, 30/60A
Mfr # HR612
Zoro # G0867842
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 30/60A
- Type Safety Switch Accessory
- Voltage 240/600V AC
- For Use With General/Heavy Duty Safety Switches
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # HR612
- Zoro # G0867842
- UPC # 783643173422
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30/60A |
Type | Safety Switch Accessory |
Voltage | 240/600V AC |
For Use With | General/Heavy Duty Safety Switches |
Fuse Class | R |
Application | Construction, Industrial, Residential |
Standards | UL Listed |
Current Rating | 30 A |
Maximum Voltage | 600V AC |
Product Type | Fuse Clip Kit |
Duty | Heavy Duty |
Number of Pieces | 1 |
For Fuse Class | Class R |
Standard | UL |
Special Features | Class R Fuse Clip Kit |
Description
Fuse Rejection Kit, Application Construction, Industrial, Residential, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With General/Heavy Duty Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- Siemens Switches