Shop All Switch Accessories
Siemens
Fuse Adapter, 240VAC, 600A, T Class
Mfr # HT25A
Zoro # G3783643
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GF325NA
- Voltage 240V AC
- Fuse Class T
- Amps AC 600A
- Includes Bolt, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HT25A
- Zoro # G3783643
- UPC # 804766155406
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 400 A |
Details
Item | Fuse Adapter |
For Use With | Mfr. No. GF325NA |
Voltage | 240V AC |
Fuse Class | T |
Amps AC | 600A |
Includes | Bolt, Hardware |
Number of Pieces | 1 |
Maximum Voltage | 240V AC |
Current Rating | 400 A |
Product Type | Fuse Adapter Kit |
Compatible with Manufacturer Model Number | GF325NA |
For Fuse Class | Class T |
Duty | Heavy Duty |
Compatible with Manufacturer Part Number | GF325NA |
Compatible Manufacturer Part Number | GF325NA |
Compatible with Manufacturer Model Number [NEW] | GF325NA |
Compatible Manufacturer Model Number | GF325NA |
For Use with Mfr. Model Number | GF325NA |
For Use With Mfr. Model Number | GF325NA |
Description
Fuse Adapter, Compatible with Manufacturer Model Number GF325NA, Current Rating 400 A, Duty Heavy Duty, For Disconnect Switch Size 400 A, For Fuse Class Class T, For Use With Mfr. No. GF325NA, Maximum Voltage 240V AC, Number of Pieces 1, Product Type Fuse Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- Siemens Switches