Shop All Definite Purpose Contactors
Siemens
Furnas 120240VAc 160A Amp Ac Contactor
Mfr # 40IP107785UX499
Zoro # G407172994
original price:
$3,720.98
15% off
new price: $3,151.99
/ea
Free Shipping & Returns
$3,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC, 240 V-AC
- Current 160 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 40IP107785UX499
- Zoro # G407172994
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Coil Voltage (AC) | 120 V-AC, 240 V-AC |
Current | 160 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- Siemens Motor Controls