Shop All Programmable Controller Accessories
Siemens
Front Connector 6ES73921AM000AA0
Mfr # 6ES7392-1AM00-0AA0
Zoro # G508131708
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0409
- Width 0.0216
- Application machine control
- Height 0.125
- Type Front connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7392-1AM00-0AA0
- Zoro # G508131708
- UPC # 662643175486
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Length | 0.0409 |
Width | 0.0216 |
Height | 0.125 |
Details
Application | machine control |
Type | Front connector |
Temperature Rating | 0 |
Consist of | Connection plug |
Parent Figure/Model Number | S7-300 |
Description
6Es73921Am000Aa0 Front Connector Simatic S7300 40 Pole W Screw Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- KILLARK Weather Head Thread, 2", Aluminum (FB-765)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- Siemens Programmable Controller Accessories