Shop All Motorized Dampers Accessories
Siemens
Frame Mount Kit, Direct to Damper Frame
Mfr # ASK71.2U
Zoro # G5541912
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Crank Arm, Mounting Fastners, Teflon Support-Bearing Ring
- Material Metal
- Standards RoHS, WEEE (2012/19/EU)
- Compatible with Brand Siemens
- Maximum Square Shaft Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ASK71.2U
- Zoro # G5541912
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Maximum Square Shaft Width | 5/8 in |
Overall Length | 2 7/8 in |
Maximum Round Shaft Diameter | 1 in |
Overall Width | 1 7/8 in |
Overall Height | 6 5/8 in |
Details
Item | Mounting Kit |
Includes | Crank Arm, Mounting Fastners, Teflon Support-Bearing Ring |
Material | Metal |
Standards | RoHS, WEEE (2012/19/EU) |
Compatible with Brand | Siemens |
Compatible with Manufacturer Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Compatible with Series | GBB, GCA, GIB |
Product Type | Mounting Kit |
Compatible Manufacturer Part Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Compatible Manufacturer Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
For Use with Mfr. Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
For Use With Mfr. Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Siemens, Compatible with Manufacturer Model Number GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U, Compatible with Grainger Part Number 284X88, 284X92, 284X93, 284X99, 284Y01, 2UPH2, 2UPH5, 36G967, 36G968, 36G969, 36G970, 40PN56, 5WYD7, 5WYE2, 5WYE4, 810KM5, Compatible with Series GBB, GCA, GIB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 15 gal (4RNP4)
- SUPCO Compressor Terminal Repair Kit (EC10)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 8, High Capacity, Synthetic, 6B931, White (6B931)
- NORDFAB Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L (8010000972)
- SIEMENS Mount Kit, Floor Kit GCA, For 2UPH2, 2UPH5 (ASK71.1U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- Siemens Motorized Dampers Accessories