Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE39345CB20
Zoro # G6566962
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Voltage Rating 250V AC
- Color Black
- Material Plastic
- Width 8 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE39345CB20
- Zoro # G6566962
- UPC # 040892826005
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 8 11/32 in |
Depth | 1 33/64 in |
Length | 4 1/4 in |
Cord Length | 3 m |
Manufacturers Warranty Length | 1 yr |
Length (Straight Wireway) | 4 1/4 in |
Overall Width | 8.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.15 in |
Overall Depth | 1.33 in |
Description
Foot Switch, 2NO/2NC Contact Form, Voltage Rating 250V AC, Current Rating 5, Material Plastic, Color Black, Momentary Action, Cord Type M3, Length 4 1/4 in, Width 8 11/32 in, Depth 1 33/64 in, Cord Length 3 m, IP Rating IP65, Features (2) Pedals without Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- LINEMASTER Treadlite II (T-91-SE)
- Siemens Foot Switches