Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE39024CB20
Zoro # G6950702
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Voltage Rating 250V AC
- Color Black
- Material Plastic
- Width 2 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE39024CB20
- Zoro # G6950702
- UPC # 040892825992
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 2 51/64 in |
Depth | 1 1/16 in |
Length | 3 25/32 in |
Cord Length | 3 m |
Manufacturers Warranty Length | 1 yr |
Length (Straight Wireway) | 3 25/32 in |
Overall Width | 5.3 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.08 in |
Description
Foot Switch, 1NO/1NC Contact Form, Voltage Rating 250V AC, Current Rating 5, Material Plastic, Color Black, Momentary Action, Cord Type M3, Length 3 25/32 in, Width 2 51/64 in, Depth 1 1/16 in, Cord Length 3 m, IP Rating IP65, Features Pedal without Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- Siemens Switches