Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE39024CA20
Zoro # G6770671
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Voltage Rating 250V AC
- Color Gray
- Material Plastic
- Width 6 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE39024CA20
- Zoro # G6770671
- UPC # 040892824759
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 6 7/64 in |
Depth | 4 17/32 in |
Length | 5 63/64 in |
Cord Length | 3 m |
Manufacturers Warranty Length | 1 yr |
Length (Straight Wireway) | 5 63/64 in |
Overall Depth | 4.52 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.52 in |
Overall Width | 6.3 in |
Description
Foot Switch, 1NO/1NC Contact Form, Voltage Rating 250V AC, Current Rating 5, Material Plastic, Color Gray, Momentary Action, Cord Type M3, Length 5 63/64 in, Width 6 7/64 in, Depth 4 17/32 in, Cord Length 3 m, IP Rating IP65, Features Pedal with Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- LINEMASTER Compact (491-S)
- Siemens Switches