Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29321AA20
Zoro # G6576157
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Voltage Rating 400V AC
- Color Gray
- Material Aluminum
- Width 11 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE29321AA20
- Zoro # G6576157
- UPC # 040892820898
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 11 3/16 in |
Depth | 5 33/64 in |
Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 10 13/32 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.51 in |
Overall Width | 10.8 in |
Overall Depth | 10.5 in |
Description
Foot Switch, 2NO/2NC Contact Form, Voltage Rating 400V AC, Current Rating 6, Material Aluminum, Color Gray, Momentary Action, Cord Type M25, Length 10 13/32 in, Width 11 3/16 in, Depth 5 33/64 in, Cord Length 4.92 ft, IP Rating IP65, Features (2) Pedals with Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40CJA)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- Siemens Switches