Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29320AB20
Zoro # G6400913
original price:
$419.09
13% off
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Voltage Rating 400V AC
- Color Gray
- Material Aluminum
- Width 7 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SE29320AB20
- Zoro # G6400913
- UPC # 040892825978
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 7 19/32 in |
Depth | 2 43/64 in |
Length | 8 45/64 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 8 45/64 in |
Overall Depth | 8.7 in |
Overall Width | 7.59 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.96 in |
Description
Foot Switch, 1NO/1NC Contact Form, Voltage Rating 400V AC, Current Rating 16, Material Aluminum, Color Gray, Momentary Action, Cord Type M25, Length 8 45/64 in, Width 7 19/32 in, Depth 2 43/64 in, Cord Length 4.92 ft, IP Rating IP65, Features (2) Pedals without Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF500D1)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- LINEMASTER Treadlite II (T-91-S)
- Siemens Foot Switches