Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29320AA20
Zoro # G6666581
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Voltage Rating 400V AC
- Color Gray
- Material Aluminum
- Width 11 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE29320AA20
- Zoro # G6666581
- UPC # 040892825961
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 11 3/16 in |
Depth | 5 33/64 in |
Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 10 13/32 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 10.5 in |
Overall Width | 11.1 in |
Overall Height | 5.91 in |
Description
Foot Switch, 1NO/1NC Contact Form, Voltage Rating 400V AC, Current Rating 16, Material Aluminum, Color Gray, Momentary Action, Cord Type M25, Length 10 13/32 in, Width 11 3/16 in, Depth 5 33/64 in, Cord Length 4.92 ft, IP Rating IP65, Features (2) Pedals with Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC (ITEQ2100)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- Siemens Switches