Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29031AB20
Zoro # G6699131
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Voltage Rating 400V AC
- Color Gray
- Material Aluminum
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SE29031AB20
- Zoro # G6699131
- UPC # 040892825923
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 2 3/4 in |
Depth | 2 3/4 in |
Length | 8 21/32 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 8 21/32 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 8.66 in |
Overall Height | 2.75 in |
Overall Width | 3.15 in |
Description
Foot Switch, 2NO/2NC Contact Form, Voltage Rating 400V AC, Current Rating 6, Material Aluminum, Color Gray, Momentary Action, Cord Type M20, Length 8 21/32 in, Width 2 3/4 in, Depth 2 3/4 in, Cord Length 4.92 ft, IP Rating IP65, Features Pedal without Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- Siemens Foot Switches