Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29031AA20
Zoro # G6460124
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Voltage Rating 400V AC
- Color Black, Gray
- Material Aluminum
- Width 6 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SE29031AA20
- Zoro # G6460124
- UPC # 754554966564
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 6 9/64 in |
Depth | 5 7/16 in |
Length | 10 7/16 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 10 7/16 in |
Overall Width | 6.14 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.43 in |
Overall Depth | 10.43 in |
Description
Foot Switch, 2NO/2NC Contact Form, Voltage Rating 400V AC, Current Rating 6, Material Aluminum, Color Black, Gray, Momentary Action, Cord Type M20, Length 10 7/16 in, Width 6 9/64 in, Depth 5 7/16 in, Cord Length 4.92 ft, IP Rating IP65, Features Pedal with Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N-2S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V02S)
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- Siemens Foot Switches