Shop All Foot Switches
Siemens
Foot Switch, Momentary Action
Mfr # 3SE29020AB20
Zoro # G6620302
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Voltage Rating 400V AC
- Color Gray
- Material Aluminum
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SE29020AB20
- Zoro # G6620302
- UPC # 040892928402
- Country of Origin Germany
- Category Foot Switches
Dimensions
Width | 2 3/4 in |
Depth | 2 3/4 in |
Length | 8 21/32 in |
Manufacturers Warranty Length | 1 yr |
Cord Length | 4.92 ft |
Length (Straight Wireway) | 8 21/32 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 8.66 in |
Overall Height | 2.75 in |
Overall Width | 3.15 in |
Description
Foot Switch, 1NO/1NC Contact Form, Voltage Rating 400V AC, Current Rating 16, Material Aluminum, Color Gray, Momentary Action, Cord Type M20, Length 8 21/32 in, Width 2 3/4 in, Depth 2 3/4 in, Cord Length 4.92 ft, IP Rating IP65, Features Pedal without Hood, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260VH)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SIEMENS Foot Switch, Momentary Action (3SE29321AB20)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- Siemens Switches