Shop All Push Button Switches
Siemens
Flat Bottom, 22 mm, Amber
Mfr # 3SU1901-0FT00-0AA0
Zoro # G3038721
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Illuminated Push Buttons 3SU1 Series
- Color Amber
- Material Plastic
- Operating Temperature 70°C to -25°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT00-0AA0
- Zoro # G3038721
- UPC # 804766079924
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Flat Bottom |
For Use With | Illuminated Push Buttons 3SU1 Series |
Color | Amber |
Material | Plastic |
Operating Temperature | 70°C to -25°C |
Product Type | Flat Botton |
Compatible Product Type | Push Buttons |
Compatible with Series | 3SU1 |
Description
Flat Bottom, 22 mm, For Use With Illuminated Push Buttons 3SU1 Series, Color Amber, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1001-0AB00-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0BB00-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- Siemens Switches