Shop All Fan Parts
Siemens
Fire/Smoke Damper Actuator, 120V, 2-Postn
Mfr # GND121.1U/F
Zoro # G5559961
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Universal
- Fits Brand Multiple
- Features Temperature: 0F to 140F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
For Use With | Universal |
Fits Brand | Multiple |
Features | Temperature: 0F to 140F |
Item | Fire/Smoke Damper Actuator, 24V, 2-Position |
Description
Fire/Smoke Damper Actuator, 24V, 2-Position, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Drain Cock Ball Valve Inline (DC606-4)
- HONEYWELL T812C1000 Premier White 24V Snap (T812C1000)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TESTO 550i - App operated Manifold (0564 2550 01)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- SIEMENS Powers Positioning Relay (147-2000)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- LIBERTY PUMPS Cover (K001436)
- Siemens Fan Parts