Shop All Fan and Limit Controls
Siemens
Fan and Limit Control, SPST, Duct Mount
Mfr # 141-0530
Zoro # G2103669
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 25 to 215
- Type Duct Mount
- Switch Type SPST
- Depth (In.) 2 11/64 in
- Width (In.) 4 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 141-0530
- Zoro # G2103669
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 2 11/64 in |
Width (In.) | 4 13/32 in |
Height (In.) | 4 13/32 in |
Element Insertion Length (In.) | 9 11/32 in |
Overall Width | 12 in |
Overall Height | 5 5/8 in |
Overall Depth | 2 1/8 in |
Insertion Length | 9 3/8 in |
Description
Fan and Limit Control, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature 20 Degrees F, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Adjustable, Maximum Temperature Differential Setting 20 Degrees F, Input Voltage 120V AC, Insertion Length 9 3/8 in, Switch Closing Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Pressure Switch, No632566 (632566)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- DAYTON Fan Motor, HP1/2,115V, 14-1/4in.L (GGS_47304)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- NORDYNE 626599R L160 Man Limitc (626599R)
- SUPCO Fin Comb (FC1617)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- SUPCO 7/8 Line Piercing And Charging Valve (BPV78)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- Siemens Fan and Limit Controls