Shop All Ethernet Switches
Siemens
Ethernet Switch, Unmanged, 5 Ports
Mfr # 6GK5005-0BA00-1AB2
Zoro # G4024736
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unmanaged
- Ports 5
- Port Type RJ45
- Input Voltage 24V DC
- Speed 10/100 Mbit/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK5005-0BA00-1AB2
- Zoro # G4024736
- UPC # 662643354102
- Country of Origin Germany
- Category Ethernet Switches
Dimensions
Width (In.) | 1.8 in |
Height (In.) | 3.9 in |
Depth (In.) | 3.5 in |
Overall Width | 1 3/4 in |
Overall Depth | 3 3/8 in |
Overall Height | 3 7/8 in |
Description
Ethernet Switch, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 5, Resistance Properties Not Applicable, Switch Management Unmanaged, Maximum Input Voltage 24V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Depth 3 3/8 in, Overall Height 3 7/8 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- MIGHTY MAX BATTERY Lithium Battery Replacement for Ampxell AMX12-LFPP03 (MAX3955087)
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports (6GK5004-1BD00-1AB2)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. (6XV1 870-3QE50)
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- SIEMENS Ethernet Cable, Cat 6A, Green, 3.3 ft. (6XV1 870-3QH10)
- CMPLE 8-Port 10-100Mbps Desktop Switch (1251-N)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx (LNX-800A)
- Siemens Ethernet Switches