Shop All Ethernet Switches
Siemens
Ethernet Cable, Cat 6A, Green, 32.8 ft.
Mfr # 6XV1 870-3QN10
Zoro # G4469306
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Art. 33, RoHS Compliant, WEEE (2012/19/EU)
- Connector Type RJ45 - 8P8C
- Wire Gauge 22 AWG
- Conductor Size - Data Cable 22 AWG
- Jacket Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV1 870-3QN10
- Zoro # G4469306
- UPC # 662643220001
- Country of Origin Hungary
- Category Ethernet Switches
Dimensions
Conductor Size - Data Cable | 22 AWG |
Length | 10m |
Length - Patch Cord | 10 m |
Overall Length | 10 m |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Green, Overall Length 10 m, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material Polyethylene, Standards REACH Art. 33, RoHS Compliant, WEEE (2012/19/EU), Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Bootless, End 2 Boot Type Bootless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aerotrak Li202sx-7800 Battery (LI202SX-7800)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Genesis NP12-12TFR (ML12-12F22914)
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. (6XV1 870-3QE50)
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports (6GK5004-1BD00-1AB2)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch w/4-10/100TX ***+ 1-100Fx Signle-mode 30Km (LNP-0501-S3-T)
- TP-LINK 8 Port Gig Poe Plus Smartswtch (TL-SG2008P)
- Siemens Ethernet Switches