Shop All Electrical Enclosures
Siemens
Enclosure, 9 in D, NEMA 1
Mfr # 567-353
Zoro # G5541413
product price: $465.55
/ea
Free Shipping & Returns
$465.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 567-353
- Zoro # G5541413
- UPC # 00013263810132
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 9 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,9"Depth,Size4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- ICP DAS Isolated RS-232 to RS-422/485 Converter (I-7520A)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 6 in D (CFM20206)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- Siemens Electrical Enclosures