Shop All Electrical Enclosures
Siemens
Enclosure, 6 in D, NEMA 1
Mfr # 567-454
Zoro # G5541422
product price: $247.00
/ea
Free Shipping & Returns
$247.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 567-454
- Zoro # G5541422
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,6"Depth,Size2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J141206SCWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A30H3008SSLP)
- Siemens Electrical Enclosures