Shop All Electrical Enclosures
Siemens
Enclosure, 6 in D, NEMA 1
Mfr # 567-351
Zoro # G5541459
original price:
$236.57
18% off
new price: $193.65
/ea
Free Shipping & Returns
$193.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 567-351
- Zoro # G5541459
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Description
Controls Cabinet/Enclosure,6"Depth,Size1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4121005CH)
- Siemens Electrical Enclosures