Shop All Power Relays
Siemens
Enclosed Power Relay Heavy
Mfr # 3TX7131-4DH13
Zoro # G8523847
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- AC Contact Rating - Relay 30A @ 240V
- Contact Form - Relay DPDT
- Mounting - Relay DIN Rail, Through Panel
- Power Consumption - Relay 1.7 W, 4.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7131-4DH13
- Zoro # G8523847
- UPC # 754554768380
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.04 in |
Body Depth - Relay | 1.35 in |
Body Height - Relay | 1.18 in |
Overall Height - Relay | 1.61 in |
Body Depth | 1.35 in |
Body Width | 2.04 in |
Body Height | 1.18 in |
Overall Depth | 1.61 in |
Description
Enclosed Power Relay, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 30 A, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 1.35 in, Body Height 1.18 in, Body Width 2.04 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,000Vrms Between Poles, 4,000Vrms Between Coil and Contact, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- Siemens Power Relays