Shop All Power Relays
Siemens
Enclosed Power Relay Heavy
Mfr # 3TX7131-4DF13
Zoro # G8523865
original price:
$38.19
7% off
new price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 30A @ 120V
- Contact Form - Relay DPDT
- Mounting - Relay DIN Rail, Through Panel
- Power Consumption - Relay 1.7 W, 4.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7131-4DF13
- Zoro # G8523865
- UPC # 754554769745
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.35 in |
Overall Height - Relay | 1.61 in |
Body Width - Relay | 2.04 in |
Body Height - Relay | 1.18 in |
Body Depth | 1.35 in |
Overall Depth | 1.61 in |
Body Width | 2.04 in |
Body Height | 1.18 in |
Description
Enclosed Power Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 30 A, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 1.35 in, Body Height 1.18 in, Body Width 2.04 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,000Vrms Between Poles, 4,000Vrms Between Coil and Contact, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- Siemens Electrical Relays