Shop All Power Relays
Siemens
Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC
Mfr # 3TX7131-4DC13
Zoro # G8524032
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 30A @ 24V
- Contact Form - Relay DPDT
- Mounting - Relay DIN Rail, Through Panel
- Power Consumption - Relay 1.7 W, 4.0 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7131-4DC13
- Zoro # G8524032
- UPC # 754554768373
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.35 in |
Body Height - Relay | 1.18 in |
Body Width - Relay | 2.04 in |
Overall Height - Relay | 1.61 in |
Body Height | 1.18 in |
Body Depth | 1.35 in |
Body Width | 2.04 in |
Overall Depth | 1.61 in |
Description
Enclosed Power Relay, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 30 A, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 1.35 in, Body Height 1.18 in, Body Width 2.04 in, Contact Material Silver Alloy, Dielectric Strength 1,500 Vrms Between Contacts, 2,000Vrms Between Poles, 4,000Vrms Between Coil and Contact, Electrical Operating Durability 100,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- Siemens Electrical Relays