Shop All Pneumatic Controls
This Product is Discontinued
Siemens
Electronic Pneumatic Transducer, 1/4 in Barb, 0 to 30 psi (Discontinued)
Mfr # 545-113
Zoro # G2103617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- Control Air Pressure 0 to 30 psi
- Air Connections 1/4 in Barb
- Height 3 in
- Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 545-113
- Zoro # G2103617
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Depth | 4 1/4 in |
Details
Item | Electronic Pneumatic Transducer |
Action Type - Pneumatic Thermostats | Direct Acting and Reverse Acting |
Control Air Pressure | 0 to 30 psi |
Air Connections | 1/4 in Barb |
Temp. Coefficient | 32 Degrees to 185 Degrees F |
Max. Ambient Temp. | 185 Degrees F |
Reverse Acting / Direct Acting | Direct Acting and Reverse Acting |
Input Voltage | 19 to 26V AC |
Max. Safe Air PSI | 30 psi |
Air Consumption | 8 scfm |
Input Type | Voltage |
Output | 0 to 20 psi |
Input Amps | 1 VA |
Output Range | 0 to 20 psi |
Includes | 0-5V DC Output Voltage for Pressure Feedback, Hand-Off-Auto Status Dry Contact Ouput |
Action Type | Direct Acting and Reverse Acting |
Description
Electronic Pneumatic Transducer, Air Consumption 8 scfm, Control Air Pressure 0 to 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.