Shop All Power Supplies
Siemens
Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP1961-2BA21
Zoro # G4216764
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 22/30V DC
- Mounting Type Din Rail
- Output Voltage 24V DC
- Voltage Output 24V DC
- Output Amps 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6EP1961-2BA21
- Zoro # G4216764
- UPC # 662643533286
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 3.14 in |
Width | 2.83 in |
Depth | 2.83 in |
Details
Item | Electronic Diagnostic Module |
Input Voltage | 22/30V DC |
Mounting Type | Din Rail |
Output Voltage | 24V DC |
Voltage Output | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Hz | 0 Hz |
For Use With | Siemens SITOP Series DC Power Supplies |
Status Indicator | LED/Dry Contact |
Peak Amps | 40 A |
Temp. Range | 32 to 140 Degrees F |
Amps | 10 per Channel |
Protection | Direct Voltage Overcurrent Protection |
Connection | Screw |
Description
Electronic Diagnostic Module, For Use With Siemens SITOP Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 22/30V DC, Power Rating 960W, Voltage Output 24V DC, Amps 10 per Channel, Peak Amps 40 A, Status Indicator LED/Dry Contact, Case Material Plastic, Height 3.14 in, Width 2.83 in, Depth 2.83 in, Temp. Range 32 to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- HYDROMAXX 3/4"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLK005)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- Siemens Power Supplies