Shop All Actuators and Damper Motors
Siemens
Electronic Damper Actuator, DualAux, 160lb
Mfr # GMA166.1U
Zoro # G5541903
product price: $305.12
/ea
Free Shipping & Returns
$305.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type Proportional
- Includes Mounting Bracket
- IP Rating IP54
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GMA166.1U
- Zoro # G5541903
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Width | 3 1/4 in |
For Shaft Diameter | 3/4 in |
Overall Height | 8 3/8 in |
Overall Depth | 2 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 62 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 93-Hdls 93 & 193 Head Less (93-HDLS)
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- LASKO AIR PURIFIER FLTR 14.5"" (YY25630)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA226.1U)
- SIEMENS Electric Actuator, 88 in.-lb., Modulating (GLB161.1P)
- SIEMENS Electronic Damper Actuator, 160lb, Dual Au (GCA166.1U)
- SIEMENS Electric Actuator, 160 in.-lb., Modulating (GCA161.1P)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- HONEYWELL Ms8120F1002 24V Fast-Acting (MS8120F100)
- Siemens Actuators and Damper Motors