Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 62 in.-lb., Modulating
Mfr # GMA161.1P
Zoro # G0861253
product price: $261.63
/ea
Free Shipping & Returns
$261.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 62 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GMA161.1P
- Zoro # G0861253
- UPC # 094705450840
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 1/4 in |
Depth | 2 2/3 in |
Height | 8 3/4 in |
Overall Height | 8 3/8 in |
For Shaft Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Overall Depth | 2 3/8 in |
For Shaft Height | 1/2 in |
Overall Width | 3 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 62 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20221.8 4PK)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- SIEMENS Electric Actuator, 132 in.-lb., Modulating (GEB161.1U)
- SIEMENS Electric Actuator, 221 in.-lb., Modulating (GBB161.1U)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA126.1P)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- Siemens Actuators and Damper Motors