Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 62 in.-lb., -25 to130
Mfr # GMA126.1P
Zoro # G2030043
product price: $239.88
/ea
Free Shipping & Returns
$239.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 62 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GMA126.1P
- Zoro # G2030043
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 1/4 in |
Height | 8 3/4 in |
Depth | 2 2/3 in |
For Shaft Width | 1/2 in |
Overall Depth | 2 3/8 in |
Overall Height | 8 3/8 in |
For Shaft Height | 1/2 in |
Overall Width | 3 1/4 in |
For Shaft Diameter | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 62 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- FASCO Wheel, 5-3/4" x 7-5/8", CW, 1/2" Bore (2-6031)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SIEMENS Electronic Damper Actuator, Spring Return (GPC161.1P)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- AAON ACTUATOR BELIMO LMB243T (R40750)
- Siemens Actuators and Damper Motors