Shop All Actuators and Damper Motors
This Product is Discontinued
Siemens
Electric Actuator, 53 in.-lb., 0 to 140F (Discontinued)
Mfr # GND221.1U
Zoro # G3238575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 53 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GND221.1U
- Zoro # G3238575
- UPC # 094713955825
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 8 in |
Width | 3 1/4 in |
Depth | 2 1/2 in |
For Shaft Diameter | 1/2 in |
Overall Height | 9 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 53 in-lb, Input Voltage 120V AC, Electrical Connection Type Hardwired, NEMA Rating 1, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Weight 4 lb, Overall Width 3 1/4 in, For Shaft Diameter 1/2 in, For Shaft Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.