Shop All Actuators and Damper Motors
Siemens
Electric Actuator, -25 to 130F, 90 sec.
Mfr # GMA226.1U
Zoro # G3403574
Free Shipping & Returns
$254.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 62 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GMA226.1U
- Zoro # G3403574
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 1/4 in |
Height | 8 3/4 in |
Depth | 2 2/3 in |
Overall Width | 3 1/4 in |
For Shaft Height | 1/2 in |
Overall Height | 8 3/8 in |
Overall Depth | 2 3/8 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 62 in-lb, Input Voltage 120V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Power Switch For Kerosene Heater (39A0-0191-00)
- TEMPCO Heating Element (CRT10103)
- SOLARONICS Tube Heater, LP Gas, 50 ft., 150,000 btuh (GQG-150-50CL)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL2)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- SIEMENS Electric Actuator, 132 in.-lb., Modulating (GEB161.1U)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- SIEMENS Electronic Valve Actuator, Non Spring (SAS61.03U)
- SIEMENS Electronic Damper Actuator, Spring Return (GPC161.1P)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- CONTROMATICS 120Psi 105-In-Lbs Pneumatic Valve Actuator (200SR/80)
- Siemens Actuators and Damper Motors