Shop All Actuators and Damper Motors
Siemens
Electric Actuator, -25 to 130F, 90 sec.
Mfr # GMA221.1U
Zoro # G2874304
product price: $211.08
/ea
Free Shipping & Returns
$211.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 62 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GMA221.1U
- Zoro # G2874304
- UPC # 094713955795
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 1/4 in |
Height | 8 3/4 in |
Depth | 2 2/3 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 3/8 in |
For Shaft Height | 1/2 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 1/2 in |
Overall Height | 8 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 62 in-lb, Input Voltage 120V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- SIEMENS Electric Actuator, 221 in.-lb., Modulating (GBB161.1U)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- SIEMENS N/O Aux ContActuator Kit 2 (49AB20)
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- Siemens Actuators and Damper Motors