Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 24VAC/DC, 62 in.-lb.
Mfr # GMA131.1P
Zoro # G2103477
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point
- Torque 62 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GMA131.1P
- Zoro # G2103477
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 1/4 in |
Height | 8 3/8 in |
Depth | 2 2/3 in |
Overall Width | 3 1/4 in |
Overall Height | 8 3/8 in |
Overall Depth | 2 3/8 in |
For Shaft Width | 1/2 in |
For Shaft Height | 1/2 in |
For Shaft Diameter | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 62 in-lb, Input Voltage 19.2 to 28.8V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Float Switch (435490-01)
- AAF FLANDERS 14x25x1 Pleated Air Filter, MERV 8 (80055.011425)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 6 x 14, Dia 8 (SBS-6148 SB)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- SIEMENS Electric Actuator, 221 in.-lb., Modulating (GBB161.1U)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- Siemens Actuators and Damper Motors