Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 221 in.-lb., Floating
Mfr # GBB131.1U
Zoro # G4688336
product price: $174.65
/ea
Free Shipping & Returns
$174.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 221 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GBB131.1U
- Zoro # G4688336
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Width | 3 15/16 in |
Height | 11 13/16 in |
Depth | 2 11/16 in |
Overall Height | 11 3/4 in |
For Shaft Height | 3/4 in |
For Shaft Width | 3/4 in |
Overall Width | 4 in |
For Shaft Diameter | 1 in |
Overall Depth | 2 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 221 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 125 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- AMERI-VENT Kit, 5" Dia. (5EK)
- SUPCO Thermostat, Limit & Plenum, Range 200-160F (SHL515)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- SIEMENS Electric Actuator, 24VAC/DC, 62 in.-lb. (GMA131.1P)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA226.1U)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- Siemens Actuators and Damper Motors