Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 20 in.-lb., 24VAC/DC
Mfr # GQD121.1P
Zoro # G2408707
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 20 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GQD121.1P
- Zoro # G2408707
- UPC # 094705330883
- Country of Origin Korea, Republic of
- Category Actuators and Damper Motors
Dimensions
Width | 2 11/16 in |
Depth | 2 15/32 in |
Height | 4 23/32 in |
For Shaft Diameter | 1/2 in |
Overall Depth | 2 1/2 in |
For Shaft Width | 1/2 in |
For Shaft Height | 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 5 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 20 in-lb, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- ALL-FILTERS 10 x 24x 1 Washable Electrostatic Furnace Air Filter (10241.E)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- SIEMENS Electric Actuator, 20 in.-lb., Modulating (GQD151.1P)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- SIEMENS Electronic Damper Actuator, 160lb, Dual Au (GCA166.1U)
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- Siemens Actuators and Damper Motors