Shop All Actuators and Damper Motors
Siemens
Electric Actuator, 160 in.-lb., Modulating
Mfr # GCA161.1P
Zoro # G1220335
product price: $347.12
/ea
Free Shipping & Returns
$347.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 160 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GCA161.1P
- Zoro # G1220335
- UPC # 094705296912
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 11 13/16 in |
Width | 3 15/16 in |
Depth | 2 11/16 in |
For Shaft Diameter | 1 in |
Overall Width | 4 3/4 in |
For Shaft Width | 3/4 in |
For Shaft Height | 3/4 in |
Overall Depth | 2 7/8 in |
Overall Height | 11 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- SUPCO Inspection Mirror, 1.25", Round (IM1)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 10" (BH-10)
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA226.1U)
- SIEMENS Electric Actuator, 221 in.-lb., Floating (GBB131.1U)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- SIEMENS Electric Actuator, 160 in.-lb., 120VAC (GCA221.1U)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- BECK Actuator Linkage Kit (20-1760-07)
- Siemens Actuators and Damper Motors