Shop All Zone Valves and Accessories
Siemens
Elect Zone Valve Actuator, 24V AC, Prop
Mfr # 262-02077
Zoro # G510043600
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Number of Auxiliary Switches 0
- Return Action Spring Return
- Standards ANSI
- Cycle Time 27.5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 262-02077
- Zoro # G510043600
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Stroke Length | 1/4 in |
Overall Width | 13 1/4 in |
Overall Height | 13 in |
Description
Electric Zone Valve Actuator, Application Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Close-Off Pressure 50 psi, Compatible Manufacturer Model Number 599-02077, Compatible Series MT, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Control Signal Proportional, Cycle Time 27.5 sec, Electrical Connection Type Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- ZORO SELECT Ceiling Diffuser, Square, 8 in, White, Steel (4MJV3)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- Siemens Zone Valves and Accessories