Shop All Zone Valves and Accessories
Siemens
Elect Zone Valve Actuator, 24V AC, Prop
Mfr # 262-02062
Zoro # G110043635
Free Shipping & Returns
$341.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Standards ANSI
- Overall Height 13 in
- Application Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners
- Overall Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 262-02062
- Zoro # G110043635
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 13 1/4 in |
Stroke Length | 1/4 in |
Description
Electric Zone Valve Actuator, Application Convectors, Fan Coils, Radiators, Reheat Coils, Terminal Units, Unit Conditioners, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Close-Off Pressure 55 psi, Compatible Manufacturer Model Number 599-02062, Compatible Series MT, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER MasterCool Interior Grille Cover MCP44-IC for the MCP59 and MCP44 (MCP44-IC)
- AIR HANDLER Fiberglass Air Filter, 16x25x1", MERV 5 (1W098)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOF)
- ALL-FILTERS 10x 10 x 1 Washable Electrostatic Furnace Air Filter (10101.E)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- HONEYWELL 40003916-031 120V Powerhead For (40003916-0)
- Siemens Zone Valves and Accessories