Shop All Furnace and Heater Parts
Siemens
Ea Relay Panel Mount 120V
Mfr # 3TX7131-4CF13
Zoro # G7507978
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Art. 33, RoHS Compliant
- Contact Form - Relay DPST-NO
- Coil Volts 120V AC
- Overall Height - Relay 1.61 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7131-4CF13
- Zoro # G7507978
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Overall Height - Relay | 1.61 in |
Body Depth - Relay | 1.35 in |
Body Height - Relay | 1.18 in |
Body Width - Relay | 2.04 in |
Body Height | 1.18 in |
Body Depth | 1.35 in |
Overall Depth | 1.61 in |
Body Width | 2.04 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 120V, Horsepower @ 120V AC 1/3 hp, Mounting Style DIN Rail & Top Flange, Body Depth 1.35 in, Body Height 1.18 in, Body Width 2.04 in, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1013101 Switch Lmt 250-M B (1013101)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- SELKIRK METALBESTOS Selkirk Metalbestos 4in. 90 degrees Adjustable Elbow 4RV-90 (4RV-90)
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- SIEMENS Temperature Sensor 8" - 40/240 (544-339-8)
- SIEMENS Aux. Switch Block (3RH1921-1CA01)
- SIEMENS Link Kit 3, 4, 6 Link and Crank (331-958)
- SIEMENS Imm Well Repair Kit, PT 1K Ohm (544-577-RK)
- RHEEM 439100 Turbo200 Capacitor (439100)
- Siemens Furnace and Heater Parts