Shop All Building Automation Controls
Siemens
Duct Temperature Sensor, 8" Rigid
Mfr # 535-741-8
Zoro # G6052459
product price: $31.86
/ea
$31.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Loop Resistance 100k ohm
- Sensing Element Type Thermistor
- Sensor Accuracy +/-0.50 Degrees F
- Sensor Flexibility Rigid
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 535-741-8
- Zoro # G6052459
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Probe Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Temperature Sensor |
Loop Resistance | 100k ohm |
Sensing Element Type | Thermistor |
Sensor Accuracy | +/-0.50 Degrees F |
Sensor Flexibility | Rigid |
Electrical Connection Type | Hardwired |
Housing Color | Metallic |
Sensor Output Type | 100K Ohm Thermistor |
For Use With Building Automation Systems | Building Automation System Compatible |
Housing Material | Metal |
Maximum Sensing Temperature | 180 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Standards | NEC |
Application | Duct Temperature Monitoring |
Display Type | None |
Temperature Accuracy | +/-0.36 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Product Type | Duct Temperature Sensor |
Measurement Type | Single |
Housing Type | Conduit Box |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Housing Type Conduit Box, Housing Material Metal, Housing Color Metallic, Probe Length 4 in, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24 Ga, Steel, 20 in x 25 in x 2 in (116-700-010)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in (TEP6)
- SUPCO Refrigerant Cap Locks, Universal, PK50 (SFL1450)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- Siemens Building Automation Controls