Shop All Building Automation Controls
Siemens
Duct Temperature Sensor, 6 ft., Flexible
Mfr # 540-246-72
Zoro # G6052641
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Accuracy +/-0.36 Degrees F
- Housing Color Metallic
- Manufacturers Warranty Length 5 yr
- Electrical Connection Type Hardwired
- Sensor Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 540-246-72
- Zoro # G6052641
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Probe Length | 6 ft |
Details
Item | Temperature Sensor |
Sensor Accuracy | +/-0.36 Degrees F |
Housing Color | Metallic |
Electrical Connection Type | Hardwired |
Sensor Flexibility | Flexible |
For Use With Building Automation Systems | Building Automation System Compatible |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Application | Duct Temperature Monitoring |
Product Type | Duct Temperature Sensor |
Minimum Sensing Temperature | -40 Degrees F |
Sensor Output Type | 100K Ohm Thermistor |
Measurement Type | Averaging |
Temperature Accuracy | +/-0.36 Degrees F |
Display Type | None |
Housing Material | Metal |
Sensing Element Type | Thermistor |
Housing Type | Conduit Box |
Loop Resistance | 100k ohm |
Maximum Sensing Temperature | 180 Degrees F |
Standards | NEC |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Metal, Housing Color Metallic, Probe Length 6 ft, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Inline Secondary Lint Trap, 4 in. (LT4)
- ALL-FILTERS 16X25X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16254.13 3PK)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 8 (6B945)
- HONEYWELL R8222D1014 Dpdt Relay, 24V Ac (R8222D1014)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- HONEYWELL Temperature Controller (T991A1194)
- Siemens Building Automation Controls