Shop All Building Automation Controls
Siemens
Duct Sensor, 8", Rigid, 4-20mA, Point
Mfr # 533-377-8
Zoro # G6052361
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt100
- Features Installation Process Does not Require Special Tools
- Minimum Operating Temperature 30 Degrees F
- Product Type Duct Temperature Sensor
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 533-377-8
- Zoro # G6052361
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 4 in |
Overall Height | 2 in |
Probe Length | 8 in |
Overall Width | 1 in |
Description
Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Steel, Housing Color Silver, Probe Length 8 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 30 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRABMQP, 2PK (20255.13AB)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- PECO Trane Compatible Zone Sensors (SP155-027)
- Siemens Controls