Shop All Building Automation Controls
Siemens
Duct Sensor, 8 ft., Flexible, 385a RTD
Mfr # QAM2012.250
Zoro # G6053070
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Standards NEC, SAE J526
- Minimum Sensing Temperature -40 Degrees F
- Maximum Sensing Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2012.250
- Zoro # G6053070
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Probe Length | 8 ft |
Overall Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Details
For Use With | Pt1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Standards | NEC, SAE J526 |
Minimum Sensing Temperature | -40 Degrees F |
Maximum Sensing Temperature | 180 Degrees F |
Housing Material | Steel |
Display Type | None |
Minimum Operating Temperature | -40 Degrees F |
Temperature Accuracy | +/-0.75 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Housing Color | Silver |
Maximum Operating Temperature | 180 Degrees F |
Loop Resistance | 1k ohm |
Product Type | Duct Temperature Sensor |
Electrical Connection Type | Hardwired |
Sensing Element Type | Platinum |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Measurement Type | Averaging |
Application | Air Ducts |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 8 ft, Temperature Accuracy +/-0.75 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 30" x 68-1/8" (810770)
- SEALED UNIT PARTS CO Supco Fin Comb 14, 15, 16 Fins Per Inch (FPT15)
- WATERPUR Waterpur KW1FLTR Replacement Filter (KW1FLTR)
- CARRIER Freeze Stat, SPST, Open 30, Close 45 (HH18HB031)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- Siemens Building Automation Controls