Shop All Building Automation Controls
Siemens
Duct Sensor, 4", Rigid, 385a RTD
Mfr # QAM2012.010
Zoro # G6053028
original price:
$30.06
8% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Maximum Operating Temperature 180 Degrees F
- Measurement Type Single
- Temperature Accuracy +/-0.54 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2012.010
- Zoro # G6053028
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Manufacturers Warranty Length | 5 yr |
Probe Length | 4 in |
Overall Length | 4 in |
Details
For Use With | Pt1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Maximum Operating Temperature | 180 Degrees F |
Measurement Type | Single |
Temperature Accuracy | +/-0.54 Degrees F |
Sensing Element Type | Platinum |
Application | Air Ducts |
For Use With Building Automation Systems | Building Automation System Compatible |
Product Type | Duct Temperature Sensor |
Electrical Connection Type | Hardwired |
Maximum Sensing Temperature | 180 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Loop Resistance | 1k ohm |
Display Type | None |
Housing Color | Silver |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Minimum Sensing Temperature | -40 Degrees F |
Standards | NEC, SAE J526 |
Housing Material | Steel |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Terminal Base- A/C Ready Kit (51970U)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V46AC-26C)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- L.B. WHITE Gas Valve (522076)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- Siemens Controls