Shop All Building Automation Controls
Siemens
Duct Sensor, 4", Rigid, 32F RTD
Mfr # QAM2020.010
Zoro # G6053037
original price:
$38.22
8% off
new price: $35.03
/ea
$35.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LG-Ni1000
- Features Installation Process Does not Require Special Tools
- Product Type Duct Temperature Sensor
- Display Type None
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAM2020.010
- Zoro # G6053037
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Length | 4 in |
Overall Height | 2 in |
Probe Length | 4 in |
Details
For Use With | LG-Ni1000 |
Item | Temperature Sensor |
Features | Installation Process Does not Require Special Tools |
Product Type | Duct Temperature Sensor |
Display Type | None |
Electrical Connection Type | Hardwired |
Housing Material | Steel |
Standards | NEC, SAE J526 |
Housing Color | Silver |
Temperature Accuracy | +/-0.72 Degrees F |
Measurement Type | Single |
Loop Resistance | 1k ohm |
For Use With Building Automation Systems | Building Automation System Compatible |
Application | Air Ducts |
Maximum Operating Temperature | 180 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Maximum Sensing Temperature | 180 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Minimum Sensing Temperature | -40 Degrees F |
Sensing Element Type | Nickel |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-165 Snap Disc Fan Or Limit (3L01-165)
- DAYTON Rectangular OEM Blower, 1630 RPM, 1 Phase, Direct, Rolled Steel (3HMJ1)
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- Siemens Controls