Shop All Building Automation Controls
Siemens
Duct Sensor, 4 ft., Rigid, 375a RTD
Mfr # 544-343-48
Zoro # G6052687
product price: $87.46
/ea
Free Shipping & Returns
$87.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Standards NEC, SAE J526
- Minimum Operating Temperature -40 Degrees F
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-343-48
- Zoro # G6052687
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Width | 2 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Probe Length | 4 ft |
Overall Length | 4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 4 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Start Capacitor (SPP6E)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- WHITE-RODGERS 90-245 2 Pole 30 Amp 120V (90-245)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- Siemens Controls