Shop All Building Automation Controls
Siemens
Duct Sensor, 3 ft., Rigid, 375a RTD
Mfr # 544-343-36
Zoro # G6052748
product price: $87.46
/ea
Free Shipping & Returns
$87.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Minimum Sensing Temperature -40 Degrees F
- Display Type None
- Application Air Ducts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-343-36
- Zoro # G6052748
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Height | 2 in |
Probe Length | 3 ft |
Overall Length | 4 in |
Overall Width | 2 1/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 3 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 13 (5M425)
- AIR-CARE 16x20x1 Flex Air Filter (1620F)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- Siemens Building Automation Controls