Shop All Building Automation Controls
Siemens
Duct Sensor, 24 ft., Flexible, 375a RTD
Mfr # 544-342-24
Zoro # G6052669
original price:
$125.59
6% off
new price: $117.50
/ea
Free Shipping & Returns
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Maximum Operating Temperature 180 Degrees F
- Probe Length 24 ft
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-342-24
- Zoro # G6052669
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Probe Length | 24 ft |
Overall Length | 4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Overall Width | 2 1/8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 24 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR DSI Control Board (195265)
- MEARS White Double Pole Heat Control w/ thermometer, Double Pole, WHITE with thermometer (M602W-WT)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 12"x24"x12" (112-610-002)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- Siemens Building Automation Controls