Shop All Building Automation Controls
Siemens
Duct Sensor, 2 ft., Rigid, 375a RTD
Mfr # 544-343-24
Zoro # G6052608
product price: $87.46
/ea
Free Shipping & Returns
$87.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Features Installation Process Does not Require Special Tools
- Product Type Duct Temperature Sensor
- Electrical Connection Type Hardwired
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 544-343-24
- Zoro # G6052608
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Length | 4 in |
Probe Length | 2 ft |
Manufacturers Warranty Length | 5 yr |
Overall Height | 2 in |
Overall Width | 2 1/8 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 2 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, 120 to 277VAC (TA2AW)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- GLOBAL FINISHING SOLUTIONS 30"x24 ft. Paint Collector Filter Roll, Polyester (FIL-ERP-3024-W)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- Siemens Building Automation Controls